missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Class B PMP Volumetric Flask
Manufactured from transparent PMP provides clear easy to read calibration line
193.00 DKK - 284.00 DKK
Specifications
Color | Transparent |
---|---|
Material | PMP |
No. per Pack | 1 |
Autoclavable | Autoclavable |
Class | B |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
12453621
|
Azlon™
FDF138N |
1000 mL |
284.00 DKK
Each |
Estimated Shipment: 08-07-2025
Log in to see stock. |
||||||
10145234
|
Azlon™
FDF130N |
250 mL |
282.00 DKK
Each |
Estimated Shipment: 10-07-2025
Log in to see stock. |
||||||
10554345
|
Azlon™
FDF112N |
25 mL |
193.00 DKK
Each |
Estimated Shipment: 26-09-2025
Log in to see stock. |
||||||
10646855
|
Azlon™
FDF136N |
500 mL |
259.00 DKK
Each |
Estimated Shipment: 26-09-2025
Log in to see stock. |
||||||
10380025
|
Azlon™
FDF118N |
50 mL |
207.00 DKK
Each |
Estimated Shipment: 26-09-2025
Log in to see stock. |
||||||
10566265
|
Azlon™
FDF124N |
100 mL |
215.00 DKK
Each |
Estimated Shipment: 14-08-2025
Log in to see stock. |
||||||
Description
- Calibrated to ISO 1042, class B tolerances
- Supplied with polypropylene stopper
Specifications
Transparent | |
1 | |
B |
PMP | |
Autoclavable | |
Stopper |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Class B PMP Volumetric Flask