missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Class B PMP Volumetric Flask
Manufactured from transparent PMP provides clear easy to read calibration line
Brand: Azlon™ FDF118N
This item is not returnable.
View return policy
Description
- Calibrated to ISO 1042, class B tolerances
- Supplied with polypropylene stopper

Specifications
Transparent | |
PMP | |
1 | |
Autoclavable | |
Stopper |
50 mL | |
150 mm (with stopper) | |
±0.12 mL | |
B |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Class B PMP Volumetric Flask > Capacity: 50mL
Spot an opportunity for improvement?Share a Content Correction