missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 918 Smooth Papers for Qualitative and Technical Analyses, Discs
Sartorius Stedim Biotech™ Grade 918 Smooth Papers for Qualitative and Technical Analyses, Discs are suitable for analytical and technical purposes and feature a medium fast to slow flow rate.
149.22 DKK - 2312.90 DKK
Specifications
Basis Weight | 85 g/m2 |
---|---|
Format | Disc |
Material | Cotton Linters, Refined Pulp |
Particle Retention | 6 to 10 ÎĽm |
Filtration Speed | 45 sec. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
15962970
|
Sartorius Stedim Biotech™
FT-3-607-030R |
30 mm |
1551.88 DKK
Pack of 1000 |
Estimated Shipment: 29-07-2025
Log in to see stock. |
||||||
15972970
|
Sartorius Stedim Biotech™
FT-3-607-040 |
40 mm |
149.22 DKK
Pack of 100 |
Estimated Shipment: 07-08-2025
Log in to see stock. |
||||||
15982970
|
Sartorius Stedim Biotech™
FT-3-607-055 |
55 mm |
217.11 DKK
Pack of 100 |
Estimated Shipment: 04-08-2025
Log in to see stock. |
||||||
15992970
|
Sartorius Stedim Biotech™
FT-3-607-090 |
90 mm |
420.80 DKK
Pack of 100 |
Estimated Shipment: 04-08-2025
Log in to see stock. |
||||||
15902980
|
Sartorius Stedim Biotech™
FT-3-607-204 |
204 mm |
2312.90 DKK
Pack of 100 |
Estimated Shipment: 07-08-2025
Log in to see stock. |
||||||
Description
- Made of refined pulp and cotton linters with > 95% alpha-cellulose
- Medium fast to slow filtering
- Non-sterile, bulk-packed
Specifications
85 g/m2 | |
Cotton Linters, Refined Pulp | |
45 sec. | |
0.17 mm |
Disc | |
6 to 10 ÎĽm | |
918 | |
Qualitative Filter Paper |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Stedim Biotech™ Grade 918 Smooth Papers for Qualitative and Technical Analyses, Discs