missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S Murray™ General-Purpose Container Jars
Use these jars for general storage. S Murray™ General-Purpose Container Jars feature self-sealing polypropylene caps.
130.00 DKK - 169.00 DKK
Specifications
Material | MDPE |
---|---|
Closure Included | Yes |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
12841294
|
S Murray™
P201/24+P500/14 |
250 mL |
160.00 DKK
Pack of 10 |
Estimated Shipment: 27-08-2025
Log in to see stock. |
||||||
12851294
|
S Murray™
P201/25+P515/39 |
500 mL |
130.00 DKK
Pack of 5 |
Estimated Shipment: 01-09-2025
Log in to see stock. |
||||||
12861294
|
S Murray™
P201/26+P515/39 |
1000 mL | ||||||||
Description
Self-sealing polypropylene cap.Specifications
MDPE | |
Yes | |
Polypropylene | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
S Murray™ General-Purpose Container Jars