Learn More
Emballator Cans With Snap on Handle

Made of HDPE. Emballator Cans With Snap on Handle is available in sizes between 2-10L.
27.57 DKK - 53.06 DKK
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
11344405
![]() |
Emballator
48C1000-500-117 |
10 L | 50 mm |
43.98 DKK
Each |
In Stock
Log in to see stock. |
|||||
11334405
![]() |
Emballator
48C0500-500-117 |
5 L | 50 mm |
27.57 DKK
Each |
In Stock
Log in to see stock. |
|||||
11324425
![]() |
Emballator
48C1000-100-117 |
10 L | 100 mm |
53.06 DKK
Each |
Estimated Shipment: 03-07-2025
Log in to see stock. |
|||||
11314425
![]() |
Emballator
48C0500-100-117 |
5 L | 100 mm |
34.11 DKK
Each |
In Stock
Log in to see stock. |
|||||
Description
- Available in sizes between 2 - 10L
- Material: HDPE
- Approved for food contact
Specifications
Can, Snap Handle | |
Natural | |
HDPE |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.