missing translation for 'onlineSavingsMsg'
Få mere at vide

Emballator Cans With Snap on Handle

Artikelnummer. 11344405
Encompass
Skift visning
Klik for at se tilgængelige muligheder
Kapacitet (metrisk):
5 l
10 l
Diameter (metrisk) Udvendig:
50 mm
100 mm
Pakningsstørrelse:
Hver
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Kapacitet (metrisk) Diameter (metrisk) Udvendig unitSize
11344405 10 l 50 mm Hver
11334405 5 l 50 mm Hver
11324425 10 l 100 mm Hver
11314425 5 l 100 mm Hver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Denne vare kan ikke returneres. Se returpolicy
Artikelnummer. 11344405 Leverandør Emballator Leverandørnr. 48C1000500117
På lager
Læg i indkøbskurv
Læg i indkøbskurv
Denne vare kan ikke returneres. Se returpolicy

Made of HDPE. Emballator Cans With Snap on Handle is available in sizes between 2-10L.

  • Available in sizes between 2 - 10L
  • Material: HDPE
  • Approved for food contact

Specifications

Produkttype Can, Snap Handle
Kapacitet (metrisk) 10 l
Farve Natural
Materiale HDPE
Længde (metrisk) 235 mm
Bredde (metrisk) 158 mm
Højde (metrisk) 376 mm
Diameter (metrisk) Udvendig 50 mm
Vægt (metrisk) 320 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.