missing translation for 'onlineSavingsMsg'
Learn More

TPP Techno Plastic Products AG 3-B Syringe Filter

3-B Syringe filter Ø 33 mm, triple bagged

Brand:  TPP Techno Plastic Products AG 399722

 View more versions of this product

Product Code. 17285336

  • 7680.00 DKK / Pack of 100
Only null left
Estimated Shipment: 04-09-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • The triple bagged packaging (3-B) solution from TPP meets the increasingly more stringent clean room requirements.
  • The 3-B products provide noticeably more safety in grade clean aseptic room productions. With the standard packaging, contamination adhering to the outside of the bag could be unintentionally carried into cleanroom areas.
  • The 3-B packaging system prevents contamination from reaching highly sensitive production areas, thus significantly increasing safety for handling substances in a sterile environment.
  • All advantages of the standard product
  • Ideal for use in dedicated areas where the sterile transfer of product is essential
  • Each product is triple-wrapped in three peel-open bags
  • Each bag is marked with a security number: 3 – outer, 2 – middle, 1 – inner bag - the subsequent numbering helps to show status of packaging
  • Innermost bag 1 is labeled with the product data: product number and description, lot number and EXP.
  • The safety-open-style peel-open bags are increasing sized, so that during handling of one bag the next inner bag is not accidentally broken rendering it contaminated
Specifications

Specifications

0.22 μm
Triple-bagged
33 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
TPP Techno Plastic Products AG 3-B Syringe Filter > 0.22 μm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.