missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TERUMO Tourniquets
Design of Terumo provides comfort for health care professionals, facilitates efficient interventions
11890.00 DKK
Specifications
Latex Free | Yes |
---|---|
Disposable | Reusable |
Packaging Type | Individually Rolled |
Product Code | Brand | Color | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (Metric) | Price | Quantity & Availability | ||||
17102834
|
TERUMO
8XXTC |
Red | 25 mm |
11890.00 DKK
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17112834
|
TERUMO
8XXTCB1 |
Blue | 25 mm |
11890.00 DKK
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17122834
|
TERUMO
8XXTCB2 |
Blue | 12.5 mm |
11890.00 DKK
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- The design of Terumo provides comfort for health care professionals as well for patients and facilitates fast and efficient interventions
- One-hand operation
- Quick-release lock
- Safety snap closure
Specifications
Yes | |
Reusable | |
Individually Rolled |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
TERUMO Tourniquets