missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Scott™ Essential™ Slimroll™ Rolled 1 Ply Paper Hand Towels, 6 Rolls
Hand towels are designed to be detectable in contamination critical environments, supporting hygiene standards without compromising on efficiency when hand drying. Ideal in compact washroom environments.
1095.00 DKK
Specifications
Product Type | Hand Towel Roll |
---|---|
Length (English) | 1.47 ft. |
Length (Metric) | 45 cm |
Width (English) | 11.8 in. |
Width (Metric) | 30 cm |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
30158562
|
Kimberly-Clark™
6695 |
White |
1095.00 DKK
Pack of 6 |
Estimated Shipment: 23-07-2025
Log in to see stock. |
||||||
30158565
|
Kimberly-Clark™
6696 |
Blue |
1095.00 DKK
Pack of 6 |
Estimated Shipment: 23-07-2025
Log in to see stock. |
||||||
Description
- 6 x 190 m = 4,560 sheets, white, 1 ply Slimroll rolled hand towels (1,140 m total)
- Each Slimroll of paper towels contains 190 metres of rolled hand towel, equivalent to 760 sheets of paper hand towel
- Roll is proudly stamp embossed with the Scott brand for customer assurance and utilise Airflex Technology for faster absorbency and more hygienic drying
- Food contact and European Ecolabel certified
- Compatible with the one-wipe-clean Aquarius hand towel roll dispenser in white (7955) or black (7956)
- Designed for reliable hand hygiene in washroom environments that have limited space and are the most efficient Slimroll hand towels for reliable everyday hand drying
- Unique Airflex Technology results in faster absorbency for more hygienic hand drying, whilst also using less and creating less waste
- Dispenser is fully enclosed which ensures users will only ever touch the hand towel they are using when drying hands
- Touch free dispensers reduce the risk of cross contamination to further support hygiene standards
- Innovative never-run-out replacement roll feature in the compatible Kimberly-Clark hand towels dispensers has a replacement roll in the system before the original roll has finished
- The stub roll feature increases the capacity of this system by 5%
- Rolls feature compression technology for increased sustainability through reduced storage and transportation
Specifications
Hand Towel Roll | |
45 cm | |
30 cm | |
190 m x 6 Rolls (1140 m Total) |
1.47 ft. | |
11.8 in. | |
Paper |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ Scott™ Essential™ Slimroll™ Rolled 1 Ply Paper Hand Towels, 6 Rolls