missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PowerMark™ Reflective Labeling Tape
The reflective quality of the material makes PowerMark™ Reflective Labeling Tape ideal for reading labels in low light conditions (with flashlights).
2040.00 DKK - 3130.00 DKK
Specifications
Certifications/Compliance | Class 1, Fed. Spec. L-S–300 |
---|---|
Adhesive Type | Permanent Acrylic |
Color | Orange |
Finish | Gloss |
Material | Plastic |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
11502715
|
Brady™
013645 |
100 mm |
2040.00 DKK
1 box |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
11512715
|
Brady™
013646 |
178 mm |
2655.00 DKK
1 box |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
11522715
|
Brady™
013647 |
250 mm |
3130.00 DKK
1 box |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
Description
- The reflective quality of the material makes it ideal for reading labels in low light conditions (with flashlights).
Specifications
Class 1, Fed. Spec. L-S–300 | |
Orange | |
Plastic | |
Labels | |
BBP85, PowerMark Industrial Sign and Label Printer | |
1 | |
-40°C | |
1 Ea. | |
-40°F to +158°F | |
PSTC-31: 10 lb./in. (175 N/100 mm) | |
0.14 mm | |
10 m |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Component and equipment labelling, Facility Identification, General Identification, Safety Identification | |
100 Gardner Units | |
1 Year | |
1 Roll/Box | |
MarkWare | |
-40°C to +70°C | |
0.0055 in. | |
33 ft. |