missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PowerMark™ Reflective Labeling Tape
The reflective quality of the material makes PowerMark™ Reflective Labeling Tape ideal for reading labels in low light conditions (with flashlights).
Brand: Brady™ 013646
Additional Details : Weight : 0.00050kg
Description
- The reflective quality of the material makes it ideal for reading labels in low light conditions (with flashlights).
Specifications
Class 1, Fed. Spec. L-S–300 | |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Component and equipment labelling, Facility Identification, General Identification, Safety Identification | |
100 Gardner Units | |
1 Year | |
1 Roll/Box | |
MarkWare | |
-40°C to +70°C | |
0.0055 in. | |
10 m x 178 mm | |
10 m | |
178 mm |
BBP85 Tape - 175 mm Orange Reflective | |
Orange | |
Plastic | |
Labels | |
BBP85, PowerMark Industrial Sign and Label Printer | |
1 | |
-40°C | |
1 Ea. | |
-40°F to +158°F | |
PSTC-31: 10 lb./in. (175 N/100 mm) | |
0.14 mm | |
33 ft. | |
7 in. |