missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polypropylene Blue Pipet Tip E
Use these pipet tips for simple and safe liquid handling in the most sensitive applications. Ratiolab™ Polypropylene Blue Pipet Tips E are ideal for manual or electronic, single or multichannel pipets.
82.60 DKK - 297.00 DKK
Specifications
Volume (Metric) | 100 to 1000 ÎĽL |
---|---|
Color | Blue |
Autoclavable | Autoclavable |
Length (Metric) | 6.9cm |
Certifications/Compliance | CE, IVD |
Product Code | Brand | Format | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Price | Quantity & Availability | ||||||
10789521
|
Ratiolab™
2100610 |
Bulk |
82.60 DKK
Pack of 1000 |
Estimated Shipment: 11-07-2025
Log in to see stock. |
||||||
10169972
|
Ratiolab™
2130612 |
Rack |
297.00 DKK
Pack of 960 |
Estimated Shipment: 28-07-2025
Log in to see stock. |
||||||
Description
- Ideal for all commercial pipets
- Made of high quality polypropylene
- Tight fit due to the precisely fitting cone
- Optimal handling due to stable shape
- Autoclavable
- Guaranteed dust free due to special ionization treatment
- Available in pre-sterilized or non-sterile
- Excellentr4 transparency and high quality surfaces
- Minimal residual wetting
- Excellent volume accuracy due to precise tip orifice
- Practice-oriented tip volumes
Specifications
100 to 1000 ÎĽL | |
Autoclavable | |
CE, IVD | |
Autoclavable | |
Polypropylene |
Blue | |
6.9cm | |
Ideal for All Commercially Available Pippets | |
Universal Fit |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ratiolab™ Polypropylene Blue Pipet Tip E