Learn More
Tork Maxi Centrefeed Dispenser
The Tork Maxi Centerfeed Dispenser in Performance Design enables efficiency and makes it quicker to get the paper needed by an optimized single hand dispensing. The right combination of dispenser and wiper will boost productivity, while reducing your overall cost-in-use.
1646.28 DKK - 1646.35 DKK
Specifications
Product Type | Centerfeed Wiper Dispenser |
---|---|
Dimensions (L x W x H) | 32.8 x 30.2 x 44.7 cm |
Length (Metric) | 32.8 cm |
Width (Metric) | 30.2 cm |
Height (Metric) | 44.7 cm |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
30057826
|
Tork
653000 |
Translucent Blue |
1646.28 DKK
Each |
Estimated Shipment: 26-08-2025
Log in to see stock. |
||||||
30243810
|
Tork
653008 |
Red, Smoke |
1646.35 DKK
Each |
Estimated Shipment: 26-08-2025
Log in to see stock. |
||||||
Description
- Invest in equipment that'll last - our robust centrefeed dispenser is designed to withstand the toughest environments.
- Easy cleaning saves time and keeps your workspace hygienic.
- Protect refills from dirt and reduce waste levels with this dispenser's splash-proof hood.
- Ensure simple use and low maintenance with single-handed dispensing, a high capacity and easy refilling.
Specifications
Centerfeed Wiper Dispenser | |
32.8 cm | |
44.7 cm | |
Plastic | |
1 | |
Performance |
32.8 x 30.2 x 44.7 cm | |
30.2 cm | |
Wipes | |
Wall Mount | |
Hinged Lid | |
1 Ea. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.