missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Hula Dancer Digital
GREENER_CHOICE

A powerful orbital shaker with robust housing for high stability.

Brand:  IKA™ 0025003634

2560.19 DKK valid until 2025-07-31
Use promo code "24075" to get your promotional price.


Product Code. 16228631

  • 3255.00 DKK / Each
The Ultimate Lab Appliances Promotion
Use promo code 24075 at checkout
View Available Promotions
Only null left
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

  • Powerful orbital shaker
  • Robust housing for high stability
  • Shaking diameter of 4.5 mm
  • Allows a maximum load of 100 g
  • Speed range from 1200 to 2800 rpm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1200 to 2800 rpm
Orbital Shaker
0.7 kg
Digital
100/240 V, 50/60 Hz, 9.5 W
123 x 42 x 123 mm
Hula Dancer digital
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ Hula Dancer Digital > Speed: 1200 to 2800 rpm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.