missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ McMaster Counting Chamber
Use Marienfeld Superior™ Mc Master counting chambers for counting worm eggs
2438.32 DKK - 3355.00 DKK
Specifications
Product Type | Counting Chamber |
---|---|
Model | McMaster |
Depth (Metric) | 1.5mm |
Includes | With cover glass |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
10196023
|
Marienfeld Superior™
0611240 |
75 x 32mm |
3355.00 DKK
Each |
Estimated Shipment: 20-06-2025
Log in to see stock. |
||||||
10666394
|
Marienfeld Superior™
0611141 |
127 x 26mm |
2438.32 DKK
Each |
Estimated Shipment: 15-07-2025
Log in to see stock. |
||||||
Description
- For counting worm eggs
- Complete set with cover glass
Specifications
Counting Chamber | |
McMaster | |
1.5mm | |
With cover glass |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Marienfeld Superior™ McMaster Counting Chamber