missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class A Borosilicate Volumetric Flask with Polypropylene Stopper
Borosilicate volumetric flask with polypropylene stopper and ISO single batch certificate.
348.00 DKK - 352.00 DKK
Specifications
Certifications/Compliance | ISO Single Batch |
---|---|
Material | Borosilicate Glass (3.3) |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
16357987
|
BRAND™
236402 |
2 mL |
348.00 DKK
Pack of 2 |
Estimated Shipment: 10-09-2025
Log in to see stock. |
||||||
12857342
|
BRAND™
237249 |
100 mL |
352.00 DKK
Pack of 2 |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||||
Description
- Borosilicate 3.3
- DIN EN ISO 1042
- Calibrated to contain (TC, In)
- Includes ISO certificate single batch delivery
Specifications
ISO Single Batch | |
Autoclavable | |
Yes | |
Non-sterile |
Borosilicate Glass (3.3) | |
Reusable | |
Narrow |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Class A Borosilicate Volumetric Flask with Polypropylene Stopper