missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP Techno Plastic Products AG Centrifuge Tube
Centrifuge tube, volume graduation, marking circle on cap
Brand: TPP Techno Plastic Products AG 91054
This item is not returnable.
View return policy
Description
- Your valuable probes are in good hands with the centrifuge tubes from TPP! Features of the TPP centrifuge tubes surpass ordinary tubes.
- Manufactured with highest grade of raw material fulfilling requirements of USP Class VI
- White writing circle, affixed on the screw cap, for easy labeling with any writing instrument
- Caps that cannot be over-tightened
- Gas and aerosol tight cap
- Graduations all the way down to 0.1 mL / 0.5 mL respectively
- Convenient racks available that are autoclavable and are collapsible for storage when not in use
Specifications
Opaque | |
Single-use | |
20 | |
Sterile | |
Conical | |
Conical | |
30 cm | |
Centrifuge Tube with Writing Circle |
50 mL | |
Polypropylene | |
Small Pk. | |
Not Autoclavable | |
115 cm | |
Yes | |
Yes | |
15,500 x g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
TPP Techno Plastic Products AG Centrifuge Tube > Conical
Spot an opportunity for improvement?Share a Content Correction