Learn More
Thermo Scientific™ BetaSil™ Phenyl/Hexyl Columns, 5μm Particle Size
Thermo ScientificTM BetaSilTM Phenyl/Hexyl Columns are available in limited dimensions. Please contact Customer Service for more details.
Brand: Thermo Scientific™ 73005-254630
6802.59 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Thermo ScientificTM BetaSilTM Phenyl/Hexyl Columns are available in limited dimensions. Please contact Customer Service for more details.
- Thermo Scientific chemistry on 100Ă… silica
- High surface area with high bonded phase coverage
Ordering Information:
Other column dimensions including preparative scale are available. Please call Customer Service for more information.

Specifications
Analytical Column | |
LC/MS | |
5 ÎĽm | |
100 Ă… | |
Phenyl/Hexyl | |
Silica | |
Reversed Phase | |
Reversed Phase |
4.6 mm | |
250 mm | |
2 to 9 | |
L11 | |
Beta | |
11% | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.