missing translation for 'onlineSavingsMsg'
Learn More

Tork Alcohol Hand Sanitiser Refill for S4 System

Tork Alcohol Hand Sanitiser is an effective hand sanitiser with 80% denatured alcohol.

1080.03 DKK - 1098.32 DKK

Specifications

Product Type Hand Sanitizer
Color Clear
Active Ingredients Alcohol
Certifications/Compliance EN1500, EN12791, EN14476
Certifications/Compliance (Europe) EN1500, EN12791, EN14476
View More Specs

Products 2
Product Code Brand Form Price Quantity & Availability  
Product Code Brand Form Price Quantity & Availability  
30243831
View Documents
Tork
424115
Liquid
1098.32 DKK
Pack of 6
Please to purchase this item. Need a web account? Register with us today!
30243863
View Documents
Tork
424103
Gel
1080.03 DKK
Pack of 6
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Help to prevent the spread of infections - this hand sanitiser is fully virucidal and conforms with EN1500, EN12791 and EN14476.
  • Our sanitiser is dermatologically tested and leaves no sticky residue.
  • Help to support better hygiene - this sealed refill bottle has a single-use pump to reduce cross-contamination risk.
  • Reduce waste with a refill bottle that collapses in on itself as it empties.
Specifications

Specifications

Hand Sanitizer
Alcohol
EN1500, EN12791, EN14476
Plastic Bottle
1 L
Clear
EN1500, EN12791, EN14476
Limited-use
6/Pk.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Tork Alcohol Hand Sanitiser Refill for S4 System

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.