missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IP Printer Enabled 4500 Series Thermal Transfer Printer Ribbons
Offers environmental resistance against smearing and chemicals
1075.79 DKK - 1680.00 DKK
Specifications
Product Type | Thermal Transfer Printer Ribbon |
---|---|
For Use With (Equipment) | IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer |
Length (English) | 984 in. |
Length (Metric) | 300 m |
Diameter (Metric) | 25.4 mm I.D. |
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
11573025
|
Brady™
066156 |
300 m x 5.9 cm (984 ft. x 2.36 in.) | Red |
1230.00 DKK
1 box |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
11593025
|
Brady™
066189 |
300 m x 8.3 cm (984 ft. x 3.27 in.) | Silver |
1680.00 DKK
1 box |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
11543025
|
Brady™
066099 |
300 m x 8.3 cm (984 ft. x 3.27 in.) | Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11533025
|
Brady™
066098 |
300 m x 5.9 cm (984 ft. x 2.36 in.) | Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Sharp-edge print quality to maximize bar code readability
- Includes spindle
- Compatible with IP300, IP600 printers
- Core inside diameter: 25.40mm (1 in.), ink side out
Specifications
Thermal Transfer Printer Ribbon | |
984 in. | |
25.4 mm I.D. | |
Ink side out | |
1 Ea. |
IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer | |
300 m | |
IP™ Enabled | |
RoHS 2002/95/EC |