Learn More
Chemsplash Zip Labcoat T5/6 Fabric, Knit Cuff

Lab Coat is a 2/3 length coat with a collar and zip closure and knitted cuffs.
2520.00 DKK
Specifications
Product Type | Lab Coat |
---|---|
Gender | Unisex |
Material | Microporous Composite Fabric |
Color | White |
Closure Type | Zipper |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
30058257
![]() |
Chemsplash
2649.400.004 |
Small |
2520.00 DKK
Pack of 50 |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||||
30058193
![]() |
Chemsplash
2649.400.005 |
Medium |
2520.00 DKK
Pack of 50 |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||||
30058420
![]() |
Chemsplash
2649.400.006 |
Large |
2520.00 DKK
Pack of 50 |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||||
30058233
![]() |
Chemsplash
2649.400.007 |
X-Large |
2520.00 DKK
Pack of 50 |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||||
30058353
![]() |
Chemsplash
2649.400.008 |
2X-Large |
2520.00 DKK
Pack of 50 |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||||
30058265
![]() |
Chemsplash
2649.400.009 |
3X-Large |
2520.00 DKK
Pack of 50 |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||||
Description
Chemsplash Lab Coat
- Chemsplash 55GSM Type PB 6B Fabric
- Zip Fasten Front with Adhesive Flap Cover
- Low-Lint Knitted Cuffs
- Fold Over Collar
- Silicone and Latex Free
- Anti-Static Material
- Non-Linting Fabric
- PFAS Free
- Conforms to ISO 14644-1:2015 Cleanroom Class 5 - 9
Description: The Chemsplash Lab Coat is made from Chemsplash fabric, which is soft and microporous. It is strong and resistant to chemical splash and dust. This lab coat is a 2/3 length coat with a collar and zip closure, featuring knitted cuffs. It is anti-static to meet with EN1149-5:2008, lint-free, and suitable for cleanroom applications. It conforms to ISO 14644-1:2015 Cleanroom Class 5 - 9. Chemsplash accessories can be used to protect the wearer from the environment or the environment from the wearer. The range has been designed to allow for maximum comfort and wearability.
Specifications
Lab Coat | |
Microporous Composite Fabric | |
Zipper | |
Single-use | |
Liquids | |
Yes | |
Class 100-100,000 (ISO 5-8) |
Unisex | |
White | |
Knit | |
Non-sterile | |
None | |
Autoclavable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.