missing translation for 'onlineSavingsMsg'
Learn More

Labcon ZAP™ SLIK 1000 μL Low Retention Aerosol Filter Pipette Tips

Low mounting and ejection forces less than 3 kg

Brand:  Labcon 1177-225-000-9

Additional Details : Weight : 4.98950kg

 View more versions of this product

Product Code. 16661953

  • 885.00 DKK / Pack of 768
Estimated Shipment: 14-06-2024
to see stock.
Add to basket

Description

Description

  • Pipette Tip
  • Low mounting and ejection forces less than 3 kg
  • Ultra low fluid retention
  • Patented robotically inserted endotoxin free filter
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

1000 μL
Sterile
Not Autoclavable
88.9 mm
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
E-Beam
96 Tips/Eclipse™ UNO Refill, 8 Refills/Pk, 3 Pk/Cs
RT
Single-use
No
Polypropylene Resin
Filtered
Natural
3.50 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handling
UltraFine
96 Tips/Eclipse™ UNO Refill
Yes
Universal Fit
ZAP
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers