missing translation for 'onlineSavingsMsg'
Learn More

Labcon ZAP™ SLIK 100 μL Low Retention Aerosol Filter Pipette Tips

Fits Most Popular 100 μL Pipettors

Brand:  Labcon 1174-225-000-9

Additional Details : Weight : 4.98950kg

 View more versions of this product

Product Code. 16631953

  • 845.00 DKK / Pack of 960
Estimated Shipment: 24-05-2024
to see stock.
Add to basket

Description

Description

  • Pipette tip
  • Fits Most Popular 100 μL Pipettors;
  • Patented robotically inserted endotoxin free filter
  • Ultra low fluid retention
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

100 μL
Sterile
Not Autoclavable
49.7 mm
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
E-beam
96 tips / Eclipse™ UNO refill/10 refills / Pk./5 Pk. / case
RT
Single-use
No
Polypropylene Resin
Filtered
Natural
1.95 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handling
Beveled
96 tips / Eclipse™ UNO refill
Yes
Universal Fit
ZAP
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers