missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ 100 μL Aerosol Filter Pipette Tips
Fits Most Popular 100 μL Pipettors
Brand: Labcon 1054-965-006-9
581.81 DKK valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Additional Details : Weight : 14.28820kg
Description
- Pipette Tip
- Fits Most Popular 100 μL Pipettors
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
100 μL | |
Sterile | |
Not Autoclavable | |
49.7 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-Beam | |
96 tips/rack; 10 racks/Pk.; 10 Pk./case | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
Clear | |
1.95 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Beveled | |
96 tips | |
Universal Fit | |
ZAP |