missing translation for 'onlineSavingsMsg'
Learn More

GA International White Removable Deep-Freeze Labels for Barcode Printers on Small Roll

Removable glove-friendly deep-freeze labels for vials, tubes and freezer boxes.

Brand:  GA International RMTT-7C1-1WH

Encompass_Preferred

 View more versions of this product

Product Code. 17880828

  • POA / Pack of 1000

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

This item is not returnable. View return policy

Description

Description

  • Ideal for long-term storage in deep-freeze conditions (-80°C)
  • Removable adhesive ensures the labels can be easily removed without leaving any adhesive residue
  • Printable with all major thermal-transfer printer brands
  • Resistant to gamma irradiation (tested up to 50 KGy)
Specifications

Specifications

Removable
Matte
Thermoplastic Film
Labels
1 Label
Rectangle
-80°C to +100°C
0.5 in.
1 in.
1 in.
White
Roll
Thermal Transfer
Non-sterile
1000/Pk.
-112°F to +212°F
25.4 x 12.7 mm
12.7 mm
25.4 mm
25.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
GA International White Removable Deep-Freeze Labels for Barcode Printers on Small Roll

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.