Learn More
GA International White Removable Deep-Freeze Labels for Barcode Printers on Small Roll
Removable glove-friendly deep-freeze labels for vials, tubes and freezer boxes.
Brand: GA International RMTT-4C1-1WH

Description
- Ideal for long-term storage in deep-freeze conditions (-80°C)
- Removable adhesive ensures the labels can be easily removed without leaving any adhesive residue
- Printable with all major thermal-transfer printer brands
- Resistant to gamma irradiation (tested up to 50 KGy)
Specifications
Removable | |
Matte | |
Thermoplastic Film | |
Labels | |
1 Label | |
Rectangle | |
-80°C to +100°C | |
0.75 in. | |
1 in. | |
1 in. |
White | |
Roll | |
Thermal Transfer | |
Non-sterile | |
1000/Pk. | |
-112°F to +212°F | |
25.4 x 19.1 mm | |
19.1 mm | |
25.4 mm | |
25.4 mm |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.