missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Pipette Tips: Non-Sterile
GREENER_CHOICE

For use with Ovation and MLA Brand pipetters

Brand:  VistaLab™ Technologies 4060-9024

 View more versions of this product

Product Code. 16415114

  • 4145.00 DKK / Pack of 5760
Estimated Shipment: 21-07-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Non-Sterile tips packaged in VistaRak, VistaStak, Stacked Rack, Bulk
  • VistaRak: 5 racks, 192 tips/rack, VistaStak: 3 or 5 Layers of 192 tips, Stacked Rack: 3 or 5 layers of 200 tips, Bulk: 750-1000 tips in a plastic bag or containers
  • Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
  • All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time
Specifications

Specifications

25 μL
Non-sterile
Blue
1.7 in.
MLA/Ovation Pipettes
Micro Point, Straight
192 Tips/Layer
Single-use
No
Non-filtered
Clear
Not Autoclavable
4 in.
Stack Rack
VistaStak: 3 layers
Pipette Tips
MLA, Ovation
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
VistaLab™ Technologies Pipette Tips: Non-Sterile > Volume: 1250 μL; Packaging: Stacked Rack: 3 layers, 200 tips/layer

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.