missing translation for 'onlineSavingsMsg'
Learn More

Paragon Scientific™ Viscosity Bath Media; White Oil for use 40°C to 80°C

Formulated using high quality raw materials to facilitate optimum visibility, maximum heat stability and efficiency of thermostatic baths. Low viscosity aids dissipation of air bubbles which can lead to detection problems in automatic systems and ensures bath stability and uniformity are optimized.

659.00 DKK - 1690.00 DKK

Specifications

Temperature Range 40°C to 80°C
View More Specs

Products 2
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
16000172
View Documents
Paragon Scientific™
BM1-5L
5 L
659.00 DKK
5 L
Please to purchase this item. Need a web account? Register with us today!
16090162
View Documents
Paragon Scientific™
BM1-20L
20 L
1690.00 DKK
20 L
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Paragon Scientific Bath Media
  • Viscosity Bath Media; White Oil for use 40°C to 80°C
  • Tamper evident security packaging
  • Manufactured in the United kingdom
Specifications

Specifications

40°C to 80°C
Videos
Safety and Handling
Show More
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Paragon Scientific™ Viscosity Bath Media; White Oil for use 40°C to 80°C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.