missing translation for 'onlineSavingsMsg'
Learn More

Heidolph instruments Tygon™ Extension Tube

Suitable for standard applications. Heidolph™ Tygon™ Extension Tube is durable and resistant.

Brand:  Heidolph instruments 525-60024-00

Additional Details : Weight : 0.03000kg

 View more versions of this product

Product Code. 10458781

  • 80.85 DKK / Each
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

  • Non-toxic.
  • Non-oxidizing.
  • Good resistance to acids, bases and inorganic media.
  • Very low gas permeability.
  • Good performance life.
Specifications

Specifications

Extension Tubing
Autoclavable
Thermoplastic
0.9 mm
Non-Toxic, Non-Oxidizing, Good Resistance to Acids, Bases and Inorganic Media, Very Low Gas Permeability, Good Performance Life.
Non-sterile
Autoclave for 30 min (at 1 bar and 120°C (material may change color) or with ethylene oxide.)
Very low
Transparent
Good
FDA (21 CFR 177.2601) and GLP
0.89 mm
2.69 mm
Pump
-50°C
0.89 mm I.D./2.69 mm O.D.
7.0 m Water
Segregation of plasticizers is possible.
Continuous/short time 0.5/1.5 bar
75°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers