missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments Tygon™ Extension Tube
Suitable for standard applications. Heidolph™ Tygon™ Extension Tube is durable and resistant.
74.00 DKK - 101.00 DKK
Specifications
Product Type | Extension Tubing |
---|---|
Certifications/Compliance | FDA (21 CFR 177.2601) and GLP |
Autoclavable | Autoclavable |
Material | Thermoplastic |
Thickness (Metric) | 0.9 mm |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10177791
|
Heidolph instruments
525-60023-00 |
0.51 mm I.D./2.31 mm O.D. |
83.35 DKK
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
10167791
|
Heidolph instruments
525-60022-00 |
0.25 mm I.D./2.05 mm O.D. |
74.00 DKK
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
10239651
|
Heidolph instruments
525-60026-00 |
2.79 mm I.D./4.59 mm O.D. |
101.00 DKK
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
10458781
|
Heidolph instruments
525-60024-00 |
0.89 mm I.D./2.69 mm O.D. |
80.85 DKK
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
Description
- Non-toxic.
- Non-oxidizing.
- Good resistance to acids, bases and inorganic media.
- Very low gas permeability.
- Good performance life.
Specifications
Extension Tubing | |
Autoclavable | |
0.9 mm | |
Non-Toxic, Non-Oxidizing, Good Resistance to Acids, Bases and Inorganic Media, Very Low Gas Permeability, Good Performance Life. | |
Non-sterile | |
7.0 m Water | |
Segregation of plasticizers is possible. | |
Continuous/short time 0.5/1.5 bar | |
75°C |
FDA (21 CFR 177.2601) and GLP | |
Thermoplastic | |
Pump | |
-50°C | |
Autoclave for 30 min (at 1 bar and 120°C (material may change color) or with ethylene oxide.) | |
Very low | |
Transparent | |
Good |