missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments Tygon™ Extension Tube
Suitable for standard applications. Heidolph™ Tygon™ Extension Tube is durable and resistant.
Brand: Heidolph instruments 525-60026-00
Additional Details : Weight : 0.04000kg
Description
- Non-toxic.
- Non-oxidizing.
- Good resistance to acids, bases and inorganic media.
- Very low gas permeability.
- Good performance life.
Specifications
Extension Tubing | |
Autoclavable | |
Thermoplastic | |
0.9 mm | |
Non-Toxic, Non-Oxidizing, Good Resistance to Acids, Bases and Inorganic Media, Very Low Gas Permeability, Good Performance Life. | |
Non-sterile | |
Autoclave for 30 min (at 1 bar and 120°C (material may change color) or with ethylene oxide.) | |
Very low | |
Transparent | |
Good |
FDA (21 CFR 177.2601) and GLP | |
2.79 mm | |
4.59 mm | |
Pump | |
-50°C | |
2.79 mm I.D./4.59 mm O.D. | |
7.0 m Water | |
Segregation of plasticizers is possible. | |
Continuous/short time 0.5/1.5 bar | |
75°C |