Få mere at vide
Tetramethylenebis(triphenylphosphonium bromide), 98+%
Beskrivelse
Tetramethylenebis(triphenylphosphonium bromide) is used in the synthesis of squalene. It is also used in the conversion of ?-diketones to cyclohexa-1,3-dienes.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Tetramethylenebis(triphenylphosphonium bromide) is used in the synthesis of squalene. It is also used in the conversion of ɑ-diketones to cyclohexa-1,3-dienes.
Notes
Hygroscopic. Store away from oxidizing agents. Store in a cool, dry conditions in a well sealed container.
Tekniske data
Tekniske data
| Kemisk navn eller materiale | Tetramethylenebis(triphenylphosphonium bromide) |
| Smeltepunkt | 292°C to 293°C |
| Mængde | 50 g |
| Beilstein | 3872522 |
| Følsomhed | Hygroscopic |
| Formel vægt | 740.51 |
| Procent renhed | ≥98% |
RUO – Research Use Only
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.