Learn More
Thermo Scientific™ Sterilin™ Bulk Packed Glass Pipettes
Conduct applications with the chemical resistance of Pyrex™ borosilicate glass using Thermo Scientific™ Sterilin™ Bulk Packed Glass Pipettes, in easy to handle shelf packs.
Brand: Thermo Scientific™ 7079-2N
Additional Details : Weight : 7.80000kg
Description
Conduct applications with the chemical resistance of Pyrex™ borosilicate glass using Thermo Scientific™ Sterilin™ Bulk Packed Glass Pipettes, in easy to handle shelf packs.
- Bulk packed in easy-to-handle shelf packs
- Calibrated for delivery with the last drop expelled by blowing
- Available either plugged or unplugged
- Easy-to-read graduations
Ordering Alerts:
Not available in all geographic regions
Specifications
Pipettes, unplugged | |
Non-sterile | |
-0.2 mL | |
2 mL |
Glass | |
Yes | |
35/Pk., 700/Cs. | |
290 mm |