missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Assistent™ Tubing Clamps
Provides for safe, secure and easy connection between tubing in the laboratory. Karl Hecht™ Assistent™ Tubing Clamps are manufactured from stainless steel.
22.53 DKK - 41.61 DKK
Specifications
Product Type | Tubing Clamp |
---|---|
Material | Stainless Steel |
Packaging Quantity | 1 Each |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
10728462
|
Karl Hecht™
41586021 |
For 21mm tubing I.D. |
24.12 DKK
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10227611
|
Karl Hecht™
41586014 |
For 14mm tubing I.D. |
41.61 DKK
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10125371
|
Karl Hecht™
41586025 |
For 25mm tubing I.D. |
23.53 DKK
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10669611
|
Karl Hecht™
41586017 |
For 17mm tubing I.D. |
22.53 DKK
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
Description
- With thumb screw
- Available for tubing of various diameters
Specifications
Tubing Clamp | |
Stainless Steel | |
1 Each |