missing translation for 'onlineSavingsMsg'
Learn More

Spectrum Labs™ Spectra Mesh™ Woven Filter, Polyester

Spectra Mesh™ Woven Filter, Polyester consists of individual strands woven into a mesh screen suitable for macrofiltration separations.

Brand:  Spectrum Labs™ 148283

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 15300982

  • 1120.00 DKK / Pack of 10
Estimated Shipment: 10-06-2024
to see stock.
Add to basket

Description

Description

  • Characterized by precise mesh openings, percent open area, and mesh thickness.
  • Water affinity: mildly hydrophobic
  • Strength/durability: high
  • Adsorption: low
  • Best resistance: alkalies/organics
  • pH resistance: pH 3 to 13
  • Thermal stability: up to 140°C
  • Sterilization: autoclavable
Specifications

Specifications

Disc
10/Pk
80 μm
Mesh Screen
Polyester
0.39
90 μm
47 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers