missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum Labs™ Spectra Mesh™ Woven Filter, Polyester
Spectra Mesh™ Woven Filter, Polyester consists of individual strands woven into a mesh screen suitable for macrofiltration separations.
937.38 DKK - 1230.12 DKK
Specifications
Description | Disc |
---|---|
Material | Polyester |
No. per Pack | 10/Pk |
Type | Mesh Screen |
Product Code | Brand | Diameter (Metric) | Open Area | Size (Metric) Opening | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Open Area | Size (Metric) Opening | Thickness (Metric) | Price | Quantity & Availability | ||
15300982
|
Spectrum Labs™
148283 |
47 mm | 0.39 | 80 μm | 90 μm |
1120.00 DKK
Pack of 10 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
15380972
|
Spectrum Labs™
148 280 |
47 mm | 0.29 | 60 μm | 87 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15370892
|
Spectrum Labs™
145 942 |
90 mm | 0.29 | 43 μm | 70 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Characterized by precise mesh openings, percent open area, and mesh thickness.
- Water affinity: mildly hydrophobic
- Strength/durability: high
- Adsorption: low
- Best resistance: alkalies/organics
- pH resistance: pH 3 to 13
- Thermal stability: up to 140°C
- Sterilization: autoclavable
Specifications
Disc | |
Polyester | |
10/Pk | |
Mesh Screen |