missing translation for 'onlineSavingsMsg'
Learn More

Spectrum Labs™ Spectra Mesh™ Woven Filter, Polyester

Spectra Mesh™ Woven Filter, Polyester consists of individual strands woven into a mesh screen suitable for macrofiltration separations.

Brand:  Spectrum Labs™ 148 280

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 15380972

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Characterized by precise mesh openings, percent open area, and mesh thickness.
  • Water affinity: mildly hydrophobic
  • Strength/durability: high
  • Adsorption: low
  • Best resistance: alkalies/organics
  • pH resistance: pH 3 to 13
  • Thermal stability: up to 140°C
  • Sterilization: autoclavable
Specifications

Specifications

Disc
10/Pk
60 μm
Mesh Screen
Polyester
0.29
87 μm
47 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers