missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sartoclear Dynamics™ Lab V50
Sartoclear Dynamics™ Lab V50 Kit simplifies the process by fully eliminating the centrifugation step otherwise needed for clarification.
3385.00 DKK - 3805.00 DKK
Specifications
Product Type | Filtration Kits |
---|---|
For Use With (Application) | Cell Culture Filtration |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
16403549
|
Sartorius
SDLV-0050-01E0-2 |
Cell Density: < 10 mio. cells/mL; Pore Size: 0.22 μm |
3385.00 DKK
Pack of 24 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
16413549
|
Sartorius
SDLV-0050-01F0-2 |
Cell Density: < 10 mio. cells/mL; Pore Size: 0.45 μm |
3385.00 DKK
Pack of 24 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
16423549
|
Sartorius
SDLV-0050-02E0-2 |
Cell Density: > 10 mio. cells/mL; Pore Size: 0.22 μm |
3805.00 DKK
Pack of 24 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
16433549
|
Sartorius
SDLV-0050-02F0-2 |
Cell Density: > 10 mio. cells/mL; Pore Size: 0.45 μm |
3805.00 DKK
Pack of 24 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
Description
- Enables clarification and filtration to be performed in a single step
- Designed for the clarification and sterile filtration of up to 50 mL mammalian cell culture
- Comprised of pouches of filter aid and vacuum filtration units
- For a single-step mammalian cell culture harvesting
- Gamma sterilized pouches
Specifications
Filtration Kits | |
Cell Culture Filtration |