missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sartoclear Dynamics™ Lab V50
Sartoclear Dynamics™ Lab V50 Kit simplifies the process by fully eliminating the centrifugation step otherwise needed for clarification.
Brand: Sartorius SDLV-0050-02E0-2
Additional Details : Weight : 1.70000kg
Description
- Enables clarification and filtration to be performed in a single step
- Designed for the clarification and sterile filtration of up to 50 mL mammalian cell culture
- Comprised of pouches of filter aid and vacuum filtration units
- For a single-step mammalian cell culture harvesting
- Gamma sterilized pouches
Specifications
Cell Density: > 10 mio. cells/mL; Pore Size: 0.22 μm | |
2 g diatomaceous earth as filter aid per unit of filtration | |
Cell Culture Filtration |
Filtration Kits | |
1 x 180E01---------2 (24 x Sartolab RF 50, 0.22 μm, PES, single packed sterile), 2 x SDLKG-01.0------2 (48 x pouches of filter aid, 1 g), 24 filtration units |