missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ PVDF Manifold, 6 port
Expand your flow and line capacity with these manifolds. Choose the number of ports and connections to suit your needs.
2115.00 DKK - 2142.00 DKK
Specifications
Product Type | Manifold |
---|---|
Material | PVDF |
Min. Operating Temperature (English) | -65°F |
Min. Operating Temperature (Metric) | -54°C |
Width (Metric) | 3.18 cm |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11705288
|
Cole-Parmer™
31523-45 |
3/8 in. x 1/4 in. |
2115.00 DKK
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
11715288
|
Cole-Parmer™
31523-47 |
1/2 in. x 3/8 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Constructed of durable PVDF.
- Ideal for applications requiring excellent chemical compatibly.
- Available in a variety of configurations
Specifications
Manifold | |
-65°F | |
3.18 cm | |
110 psi | |
110°C |
PVDF | |
-54°C | |
1.25 in. | |
230°F |