missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ PVDF Manifold, 10 port
Expand your flow and line capacity with these manifolds. Choose the number of ports and connections to suit your needs.
2205.00 DKK - 3085.00 DKK
Specifications
Product Type | Manifold |
---|---|
Material | PVDF |
Min. Operating Temperature (English) | -65°F |
Min. Operating Temperature (Metric) | -54°C |
Maximum Pressure | 110 psi |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11705298
|
Cole-Parmer™
31523-55 |
1/4 in. x 1/8 in. |
2205.00 DKK
Each |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
11715298
|
Cole-Parmer™
31523-57 |
3/8 in. x 1/4 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11725298
|
Cole-Parmer™
31523-59 |
1/2 in. x 3/8 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Constructed of durable PVDF.
- Ideal for applications requiring excellent chemical compatibly.
- Available in a variety of configurations
Specifications
Manifold | |
-65°F | |
110 psi | |
110°C |
PVDF | |
-54°C | |
230°F |