missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyPrinter i7100 - EU with Peel function and vial label applicator and Brady Workstation LAB Suite

Industrial thermal transfer benchtop printer is ideal for customers requiring reliable high volume printing.

Brand:  Brady™ 307658


46740.00 DKK valid until 2024-12-31
Use promo code "21918" to get your promotional price.



Additional Details : Weight : 9.50000kg

 View more versions of this product

Product Code. 17197021

  • 49200.00 DKK / 1 set
Estimated Shipment: 02-07-2024
to see stock.
Add to basket

Description

Description

  • The BradyPrinter i7100 industrial thermal transfer benchtop printer is ideal for customers requiring reliable high volume printing.
  • Automate vial tube identification with the Vial Label Applicator that prints and applies labels on vial tubes in less than 2 seconds.
  • The printer comes with the Brady Workstation Laboratory Identification Software suite enabling you to immediately start designing professional labels.
  • This suite combines frequently used software apps to create laboratory identification labels.
Specifications

Specifications

Color Touchscreen
252.00 mm
520.00 mm
Monochrome
150.00 mm/s
AC Adaptor
Thermal Transfer
288.00 mm
520.00 x 252.00 x 288.00 mm
Vial label applicator, an EU power cord, 2 empty ribbon cores, a USB cable, a product CD holding the driver, the user manual in languages, the configuration/settings manual in English and a printed user manual in English and Brady Workstation Laboratory ID Suite
300 dpi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers