missing translation for 'onlineSavingsMsg'
Learn More

Labconco Acid-Resistant CentriVap Centrifugal Vacuum Concentrator

Components in the vapor path are constructed of corrosion-resistant materials for long life.

Brand:  Labconco 7810033


Additional Details : Weight : 20.00000kg

Product Code. 15160893

  • 79250.00 DKK / Each
Estimated Shipment: 30-07-2024
to see stock.
Add to basket

Description

Description

Using centrifugal force, vacuum and controlled heat, the Acid-Resistant CentriVap Vacuum Concentrator rapidly concentrates multiple small samples containing chemicals such as 0.1 to 1% TFA, hydrochloric acid, acetic acid, hydrobromic acid, ammonium hydroxide and sodium hydroxide. Components in the vapor path are constructed of corrosion-resistant materials for long life.

  • Brushed stainless steel and glacier white, epoxy-coated steel exterior with blue accents.
  • Glass lid.
  • Lid latch with safety sensor.
  • Phenol-free lid gasket.
  • PTFE-coated aluminum chamber with Hastelloy shaft.
  • 300-watt heater.
  • Microprocessor-controlled programming for run time from 1 to 999 minutes, heat from OFF to HI (100° C) in one degree increments, and heat time from 1 to 999 minutes. Memory stores 1 to 9 programs.
  • LCD for display of program number, actual and set point temperature, heater time remaining, and run time remaining.
  • Control panel with RUN/STOP button, PREHEAT button, set point SELECT button, increase/decrease buttons, and 3 Quick-Start buttons.
  • Centrifugal motion is provided by a brushless motor capable of achieving up to 1725 rpm.
  • Quick-Stop System to stop vacuum pump, open valve to bleed air into the chamber and stop the rotor within seconds after time expires or RUN/STOP button is pressed.
  • Automatic vacuum release valve.
  • Built-in vacuum delay allows rotor to achieve speed before applying vacuum.
  • Audible alarm to signal completion of set point run time.
  • 1/2 ”OD aluminum hose fitting for connection to vacuum tubing. Vacuum pump is not included.
  • Vacuum port with quick disconnect fitting for 1/4 ”ID tubing.
  • 115 volt models have a 115 volt electrical receptacle on the back to connect accessory vacuum pump to the system.
  • 230 volt models have a reverse IEC electrical receptacle on the back to connect accessory vacuum pump to the system.
  • 115 volt models have a 6.5-foot, 3-wire cord with NEMA 5-15 plug.
  • 230 volt models have an 8-foot cord with NEMA 6-15 plug.
  • Overall dimensions with closed lid: 14.7 ”wide x 19.3 ”deep x 11.7 ”high (37.3 x 49.0 x 29.7 cm).
  • Actual weight 45 lbs. (20 kg). Shipping weight 65 lbs. (29 kg).
Specifications

Specifications

PTFE-coated Aluminum
14.7 in. w x 19.3 in. d x 11.7 in. h
65.0 lb.
29.0 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers