missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygoprep™ 60 to 80
1475.00 DKK - 6045.00 DKK
Specifications
Particle Size | 63 to 100 ÎĽm |
---|---|
Pore Size | 60 Ă… |
Stationary Phase | POLYGOPREP 60 to 80 |
Technique | Liquid Chromatography |
pH | 2 to 8 |
Product Code | Brand | Quantity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | ||||||
10012731
|
Macherey-Nagel™
711270.1000 |
1 kg |
1475.00 DKK
1000g |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
10135171
|
Macherey-Nagel™
711270.5000 |
5 kg |
6045.00 DKK
5kg |
Estimated Shipment: 07-07-2025
Log in to see stock. |
||||||
Specifications
63 to 100 ÎĽm | |
POLYGOPREP 60 to 80 | |
2 to 8 | |
350 m2/g | |
Silica |
60 Ă… | |
Liquid Chromatography | |
POLYGOPREP | |
Polygoprep | |
Liquid Chromatography |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Polygoprep™ 60 to 80