missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Plunger Replacement for CTC PAL RTC LC Syringes
SGE syringe replacement plungers for gas tight syringes
359.00 DKK - 406.00 DKK
Specifications
Material | PTFE (Plunger) |
---|---|
Product Type | Replacement Plunger |
For Use With (Equipment) | CTC PAL RTC LC Syringes |
Connection Type | Gas Tight |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
13159035
|
Trajan Scientific and Medical™
032855 |
10 mL |
406.00 DKK
Each |
Estimated Shipment: 25-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13149035
|
Trajan Scientific and Medical™
032842 |
1 mL |
359.00 DKK
Each |
Estimated Shipment: 25-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Replacement plungers for gas tight syringes
- Designed to match specific syringe barrel to maintain gas tight seal
- For sue with Thermo Sceintific instruments
Specifications
PTFE (Plunger) | |
Replacement Plunger | |
CTC PAL RTC LC Syringes | |
Gas Tight |