missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve Wire Marker Sleeves for M611, BMP61 and BMP71

PermaSleeve™ heat shrinkable wire marker sleeves for the TLS2200™ and TLS PC Link™ Thermal Transfer Portable Printers.

Brand:  Brady™ 018493

 View more versions of this product

Product Code. 12392588

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Compatible with printers: M611; BMP61; BMP71; TLS2200; TLSPC LINK
Specifications

Specifications

UL Recognized to UL224; SAE-AMS-DTL-23053/5 C (Class 1); SAE-AS-81531
Polyolefin
50/Pk.
1 to 500
42.16 mm
TLS 2200/TLS PC Link PermaSleeve Wire Marker Sleeves
Wire and Cable Marking
-55°C to135°C
44.83 mm
24.13 mm-11.43 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ PermaSleeve Wire Marker Sleeves for M611, BMP61 and BMP71 > W x H: 42.16 x 44.83 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.