Learn More
Uvex™ Men Softshell 7431-Yellow
All that is essential is that everyone can be seen despite the poor visibility. The high-visibility clothing from the uvex protection flash collection uses bright reflective strips. And of course the cargo trousers and softshell jackets with their optimum fit can also be seen in daylight
Brand: Uvex™ 8938214
1230.23 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Softshell jacket - uvex protection flash model-no.: 7431
- Material: 100% polyester, with membrane in 3-layer construction, approx. 240 gsm
- Windproof and water-repellent high vis softshell jacket
- One chest pocket left with zip and two big side pockets with zip, lightweight and although breathable and hard-wearing material, 10.000 mm water column rating
- Sizes: XS - 6XL
- Oversize surcharge: from size XL+10%
- Care instructions: 60°C washable, chlorinate impossible, tumble dryer: I point, ironing: I point, dry cleaning: P certified according to: EN ISO 20471 X2

Specifications
3X-Large | |
Polyester | |
Zipper | |
Hi-vis Jacket |
Men's | |
Yellow, Gray | |
Reusable | |
285 g/m² |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.