missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ LDPE Rotilabo Drawstrings
Made from LDPE. Carl Roth™ LDPE Rotilabo Drawstrings offer secure closures.

POA - 331.28 DKK
Specifications
Material | LDPE |
---|---|
Thickness (Metric) | 50 ÎĽm |
No. per Pack | 100 |
Quantity | 100 Pack |
Product Type | Drawstring Bag |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
10662153
![]() |
Carl Roth™
1511.1 |
200 x 300mm |
331.28 DKK
Pack of 100 |
Estimated Shipment: 01-07-2025
Log in to see stock. |
||||||
10632155
![]() |
Carl Roth™
1512.1 |
300 x 500mm |
POA
Pack of 100 |
N/A | ||||||
Description
- Made of LDPE
- String tie closure
Specifications
LDPE | |
100 | |
Drawstring Bag |
50 ÎĽm | |
100 Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Carl Roth™ LDPE Rotilabo Drawstrings