Få mere at vide
Ketoprofen
Beskrivelse
Det bruges som antiinflammatorisk; smertestillende og et febernedsættende lægemiddel får hypothalamus til at overstyre en interleukininduceret temperaturstigning. De virker ved at blokere syntesen af prostaglandiner ved at hæmme cyclooxygenase, som omdanner arachidonsyre til cykliske endoperoxider, forstadier til prostaglandiner.
Dette Thermo Scientific Chemicals brandprodukt var oprindeligt en del af produktporteføljen Alfa Aesar . Nogle dokumentations- og mærkningsoplysninger kan henvise til det gamle brand. Den oprindelige Alfa Aesar produkt-/varekode eller SKU-reference er ikke ændret som en del af brandovergangen til Thermo Scientific Chemicals.
It is used as a anti-inflammatory; analgesic and an antipyretic drug cause the hypothalamus to override an interleukin-induced increase in temperature. They act by blocking the synthesis of prostaglandins by inhibiting cyclooxygenase, which converts arachidonic acid to cyclic endoperoxides, precursors of prostaglandins.
Solubility
Slightly soluble in chloroform and methanol.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
Specifications
Specifications
| Kemisk navn eller materiale | Ketoprofen |
| Smeltepunkt | 92°C to 97°C |
| Farve | White |
| Mængde | 5 g |
| FN nummer | UN2811 |
| Merck Index | 14,5305 |
| Opløselighedsinformation | Slightly soluble in chloroform and methanol. |
| Formel vægt | 254.29 |
| Fysisk form | Powder |
RUO– Kun brug til forskning
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.