missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) HFC Quick-Disconnect Fittings, Hose Barb Coupling Set, Polysulfone with Alloy C-276 Valve
Valved connectors ensure sterility is maintained on both sides of the system during the disconnection process
Brand: CPC (Colder) 50112-36
This item is not returnable.
View return policy
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Complete coupling set—includes both an insert and body. Audible click provides added assurance of a secure connection. Protective thumb latch cover eliminates accidental disconnect. Quick one-step disconnection process minimize user error. Alloy C-276 valve spring stops the flow and offers broad application compatibility. Laser-etched item and lot numbers offer batch traceabilitySpecifications
ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP | |
40°C | |
132°C | |
Silicone | |
75 psi. |
Polysulfone | |
Hose Barb x Quick Disconnect x Hose Barb | |
Straight | |
Amber Tint | |
1°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
CPC (Colder) HFC Quick-Disconnect Fittings, Hose Barb Coupling Set, Polysulfone with Alloy C-276 Valve > 1/2 in.
Spot an opportunity for improvement?Share a Content Correction